Shop All Accent Furniture and Storage
Vintiquewise
Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack
Mfr # QI004276
Zoro # G604185544
original price:
$424.37
39% off
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 11.25
- Width 39.5
- Depth 3.75
- Color Black
- Material Metal, MDF Wood
Product Information
- Brand Vintiquewise
- MFR # QI004276
- Zoro # G604185544
- UPC # 651355042766
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 39.5 |
Depth | 3.75 |
Length | 3.75 |
Height | 39.5 |
Details
Weight Capacity | 11.25 |
Color | Black |
Material | Metal, MDF Wood |
Description
Complete the decor of your room with this vintage wine holder. Composed out of durable wood and metal material, this wine holder offers durability and practical function for continual use. Vintage metal and wood designed base create a decorative appeal to your room decor. Use this wine holder to store up to 14 wine bottles and and 2 glasses to keep your wine collection secure and handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X48" Stainless Steel 201 Strap, PK5 (SPAFTA9211122N)
- BAXTON STUDIO Emelie Modern Antique Silver Finished Accent Wall Mirror (150-8870)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Green, PK 2 (QI003982_GN)
- VINTIQUEWISE Old Fashioned Large Natural Wood Storage Trunk and Coffee Table (QI003414L)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- VINTIQUEWISE Faux Leather Storage Trunk, PK 3 (QI003980.3)
- VINTIQUEWISE Old Style Suitcase With Straps, Small (QI003013.S)
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- Vintiquewise Accent Furniture and Storage