Shop All Accent Furniture and Storage
Vintiquewise
Vintage Decorative Metal Bicycle 6 Bottle Countertop Tabletop Wine Holder
Mfr # QI003561
Zoro # G704185611
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 3
- Length 7.75
- Width 19.5
- Color Bronze
- Material Metal
Product Information
- Brand Vintiquewise
- MFR # QI003561
- Zoro # G704185611
- UPC # 651355235618
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 7.75 |
Width | 19.5 |
Depth | 7.75 |
Height | 17.75 |
Details
Weight Capacity | 3 |
Color | Bronze |
Material | Metal |
Description
Complete the decor of your room with this vintage bicycle wine holder. Composed out of durable Powder coated metal material, this wine holder offers durability and practical function for continual use. Vintage metal designed base and bicycle shape create a decorative appeal to your room decor. Use this wine holder to store wine bottles and as a centerpiece display to keep wine handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- VINTIQUEWISE Antique Style Small Mini Suitcase (QI003054)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- VINTIQUEWISE Old World Map Leather Vintage Style Suitcase with Straps, PK 2 (QI003048.2)
- VINTIQUEWISE Brown Large Wooden Storage Trunk with Lockable Latch (QI003943.L)
- VINTIQUEWISE Old Style Suitcase With Straps, Small (QI003013.S)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- Vintiquewise Accent Furniture and Storage