Shop All Trays and Platters
Vintiquewise
Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays
Mfr # QI004381
Zoro # G304965873
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12
- Length 12
- Color Natural
- Material Wood
Product Information
- Brand Vintiquewise
- MFR # QI004381
- Zoro # G304965873
- UPC # 651355043817
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 12 |
Length | 12 |
Width | 12 |
Height | 8 |
Details
Color | Natural |
Material | Wood |
Description
Display, serve, and decorate with this natural wooden 2 tier tree bark tray. Spacious tray interior allows you to keep plenty of food, fruits, and bread neatly displayed. Perfect for the kitchen, dining room and to serve any event. The natural look will add a rustic touch to any party, table setting, centerpiece, etc...
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (AL34)
- FRYMASTER Thermostattc125, 5/16 X 5, 24 For - Part# 807-1147 (807-1147)
- ENCORE Valve Kit Hot (KL41-Y007-KT-Z)
- TRAULSEN Shelf Support Zinc (13305)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Black Metal Stand (QI004386)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Rope Handles (QI004384)
- VINTIQUEWISE Wooden Round Shape Serving Tray Display Platter (QI003839)
- VINTIQUEWISE Large Barrel Head Decorative Storage Serving Tray (QI003765.L)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- TABLECRAFT Classic Oval Basket, Brown, PK12 (1074BR)
- Vintiquewise Trays and Platters