Shop All Storage Totes & Containers
Vintiquewise
Trinket Storage Box, Off White, Wood
Mfr # QI003691.W
Zoro # G004185427
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Wood
- Width 7 in
- Depth 2
- Length 2 in
Product Information
- Brand Vintiquewise
- MFR # QI003691.W
- Zoro # G004185427
- UPC # 651355228092
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 7 in |
Depth | 2 |
Length | 2 in |
Height | 9 |
Details
Color | Off White |
Material | Wood |
Item | Trinket Storage Box |
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Black, 12 in L (SSB423BK)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Clear, 10 7/8 in L (QUS235CL)
- WHITMOR Double Hang Closet Rod (6021-378)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester (QI003084)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Storage Basket, Brown, Seagrass (QI004162)
- VINTIQUEWISE Trinket Storage Box, Brown, Wood (QI003616)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- Vintiquewise Storage Totes & Containers