Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Water Hyacinth
Mfr # QI004167
Zoro # G504185484
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Water Hyacinth
- Depth 9
- Height 8.5
- Weight Capacity 1.9
Product Information
- Brand Vintiquewise
- MFR # QI004167
- Zoro # G504185484
- UPC # 651355041677
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 9 |
Height | 8.5 |
Width | 11 in |
Length | 9 in |
Details
Color | Brown |
Material | Water Hyacinth |
Item | Storage Basket |
Weight Capacity | 1.9 |
Description
This storage basket is the perfect idea to use as a basket for toys, kitchen storage, and accessories. They are beautiful for the pantry shelves and countertop. These storage bins have integrated handles making them easy to pull on and off the cubby shelves. It is made of Natural Woven Water Hyacinth which is a sturdy material that will last long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-17-S1157)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1288-6A-PT)
- VINTIQUEWISE Storage Basket, Brown, Straw, 2 PK (QI004173.2)
- VINTIQUEWISE Storage Basket, Brown, Straw, 3 PK (QI004174.3)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Trinket Storage Box, Brown, Wood (QI003616)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- LEWISBINS LEWISBins Divider Box NDC2035 16-1/2" x 10-7/8" x 3-1/2", Light Blue (NDC2035 Lt Blue)
- Vintiquewise Storage Totes & Containers