Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Straw, 3 PK
Mfr # QI004174.3
Zoro # G804185658
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Straw
- Width 11.75 in
- Depth 12
- Height 12.5
Product Information
- Brand Vintiquewise
- MFR # QI004174.3
- Zoro # G804185658
- UPC # 651355041745
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 11.75 in |
Depth | 12 |
Height | 12.5 |
Length | 12 in |
Details
Color | Brown |
Material | Straw |
Item | Storage Basket |
Description
This woven cotton rope basket includes a set of 3 so you have more place to hold your precious belongings. The woven handle is designed to carry it easily around. It is the perfect idea to decorate your living room and to storage your toys, clothes, hamper and pillow holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG CO. Durham Steel Parts Drawer Cabinet Divider, 12PK (036-95)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Trinket Storage Box, Brown, Wood (QI003616)
- VINTIQUEWISE Storage Basket, Brown, Water Hyacinth (QI004167)
- VINTIQUEWISE Basket With Handles 3 PK (QI003055R.3)
- VINTIQUEWISE Storage Basket, Brown, Corn Rope-Straw, 3 PK (QI004168.3)
- VINTIQUEWISE Storage Basket, Brown, Straw, 2 PK (QI004173.2)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- Vintiquewise Storage Totes & Containers