Shop All Storage Totes & Containers
Vintiquewise
Storage Basket, Brown, Cattail Leaf
Mfr # QI003835.S
Zoro # G104185365
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Cattail Leaf
- Length 11.5 in
- Width 11.5 in
- Depth 11.5
Product Information
- Brand Vintiquewise
- MFR # QI003835.S
- Zoro # G104185365
- UPC # 651355229280
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Length | 11.5 in |
Width | 11.5 in |
Depth | 11.5 |
Height | 7.5 |
Details
Color | Brown |
Material | Cattail Leaf |
Item | Storage Basket |
Description
Neatly store away your coverlet and decorative bed pillows with this storage basket. This basket provides an elegant storage option for laundry rooms, living rooms, and bedrooms. Ideal for storing blankets, decorative pillows, towels, clothing, books, and magazines. Fits on a bedside table, closet shelf, bookshelf, desk, or floor. For easy carrying, this basket includes 2 braided rope handles for added convenience and bin enhancement. It's those small and practical décor storage that makes all the difference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Blue, 10 7/8 in L (QUS230BL)
- VINTIQUEWISE Storage Basket, Brown, Straw, 2 PK (QI004173.2)
- VINTIQUEWISE Basket, Brown, Willow (QI003062)
- VINTIQUEWISE Storage Basket, Brown, Wicker (QI003362.L)
- VINTIQUEWISE Storage Basket, Brown, Straw, 3 PK (QI004174.3)
- VINTIQUEWISE Storage Basket, Brown, Woodchip (QI003503)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 5 in H (DG91050CO)
- Vintiquewise Storage Totes & Containers