Shop All Washroom Accessories
Vintiquewise
Square Wooden Rustic Lockable Tissue Box Cover Holder
Mfr # QI003913.SQ
Zoro # G904180263
original price:
$21.75
9% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.75
- Depth 5.75
- Height 6.5
- Color Brown
- Material Poplar wood
Product Information
- Brand Vintiquewise
- MFR # QI003913.SQ
- Zoro # G904180263
- UPC # 651355239135
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.75 |
Depth | 5.75 |
Height | 6.5 |
Width | 5.75 |
Details
Color | Brown |
Material | Poplar wood |
Weight Capacity | 1.21 |
Description
Convert your tissue boxes from simply functional to homey and beautiful. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. Keep tissues at hands reach anywhere placed. From composition to style, this all-basic tissue box makes home staple more practical and useful.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Double Bend, Cast Iron, 4 in, Socket (220406)
- ZORO SELECT 2-1/2" FNPT 304 SS Coupling (40FC111N212)
- BECK 1-1/2" x 9" Black Pipe Nipple Sch 40 (0330035601)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" Pipe Size (8010-04-04)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- VINTIQUEWISE Grey Wood Facial Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Metal Brackets (QI004219)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- AMERICAN STANDARD Lift Rod, Fits American Standard (051376-0020A)
- Vintiquewise Washroom Accessories