Shop All Washroom Accessories
Vintiquewise
Square Velvet Modern Paper Facial Tissue Box Holder, White
Mfr # QI003978_SQ_WT
Zoro # G804180240
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.5
- Depth 5.5
- Height 6
- Material Wood
- Width 5.5
Product Information
- Brand Vintiquewise
- MFR # QI003978_SQ_WT
- Zoro # G804180240
- UPC # 651355230514
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.5 |
Depth | 5.5 |
Height | 6 |
Width | 5.5 |
Details
Color | White |
Material | Wood |
Container Shape | Square |
Weight Capacity | 1.25 |
Description
Keep tissues at hands reach anywhere placed. Sleek shape and design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- ZORO SELECT Coupling, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CPLG200)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Facial Rectangular Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Floral Design (QI004264.RC)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- VINTIQUEWISE Grey Wood Facial Tissue Box Holder for Your Bathroom, Office, or Vanity w/Decorative Metal Brackets (QI004219)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- VINTIQUEWISE Square Wooden Rustic Lockable Tissue Box Cover Holder (QI003913.SQ)
- GINGER 25 (484B/PN)
- Vintiquewise Washroom Accessories