Shop All Camping Gear
Vintiquewise
Small Woodchip Picnic Basket with Cover and Folding Handles
Mfr # QI003505.S
Zoro # G604185834
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woodchip
- Depth 9.5
- Height 4.75
- Weight 0.55
- Width 6
Product Information
- Brand Vintiquewise
- MFR # QI003505.S
- Zoro # G604185834
- UPC # 651355235052
- Country of Origin China
- Category Camping Gear
Dimensions
Depth | 9.5 |
Height | 4.75 |
Width | 6 |
Length | 9.5 |
Details
Material | Woodchip |
Weight | 0.55 |
Color | Brown |
Description
Heading for the outdoors for an afternoon lunch? Consider this basket to keep food, napkins, and picnic essentials handy. The movable handle makes transporting easier, and basket's interior allows you to fill up with food and picnic supplies to keep them accessible on outdoor trips. This natural basket also includes an identical cover and slide in latch to protect the content of the basket. How to use this basket? Pack some goodies, head outside, and party in the sunshine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Repl Wand Assembly (6-8141)
- KOHLER Kit Choke Repair (Walbro) (32 755 20-S)
- SCOTTS LAWNS Scotts Lawns 232551 4000 sq. ft. Coverage Turf Builder Summer Lawn Food (232551)
- HONDA Gas Engine, 3600 rpm, Electric Start, 1 Cyl (GX160QXE2)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Large (QI004013.L)
- VINTIQUEWISE 12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric (QI003228)
- WAKEMAN Foam Sleep Pad - Lightweight Mat with Carry Handle for Hiking or Sleepovers by Outdoor Red (75-CMP1015)
- Vintiquewise Camping Equipment