Shop All Wall Art & Decor
Vintiquewise
Small Treasure Chest
Mfr # QI003015
Zoro # G304102650
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5
- Length 5
- Weight 0.94375
- Height 5.5
- Color Brown
Product Information
- Brand Vintiquewise
- MFR # QI003015
- Zoro # G304102650
- UPC # 651355030152
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 8.5 |
Length | 5 |
Height | 5.5 |
Depth | 5 |
Details
Weight | 0.94375 |
Color | Brown |
Material | Wood |
Description
Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you are when you were a little kid to look into your grandma's old chest, our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set King-Sage (1200KGSH SLSG)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 96" W, Pole (O70.88.70)
- ISL FURNISHINGS Ibiza Rattan Modern Folding Chair 2, Natural (CH51DC-2PK-NATURAL)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- VINTIQUEWISE Antique wooden recipe card box (QI003015NEW)
- VINTIQUEWISE Pirate Treasure Chest with Leather X (QI003033)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest with Small Vintage Padlock and Key (QI003026.LK)
- VINTIQUEWISE Vintage Decorative Scale Tray Unique Centerpiece Stand Brown and Gold Leather Sheathed (QI004399)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- VINTIQUEWISE Decorative Vintage Wood Treasure Box with Handle and Small Padlock (QI003004.SO.LK)
- TRADEMARK FINE ART Ryan Fowler 'Fox On Teal' Canvas Art, 18x18 (WAP06250-C1818GG)
- Vintiquewise Wall Art & Decor