Shop All Wall Art & Decor
Vintiquewise
Small Pirate Style Wooden Treasure Chest
Mfr # QI003026
Zoro # G904102777
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.8
- Height 6.8
- Weight 3
- Depth 6.8
- Material Wood
Product Information
- Brand Vintiquewise
- MFR # QI003026
- Zoro # G904102777
- UPC # 651355030268
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 6.8 |
Height | 6.8 |
Depth | 6.8 |
Width | 12 |
Details
Weight | 3 |
Material | Wood |
Color | Brown |
Description
This decorative treasure box is gonna fill any empty place in your home or heart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Natural (QI004320-N)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- VINTIQUEWISE Educational Decorative World Globe on Sailor Wheel for Office, Home, and School (QI004397)
- TRADEMARK FINE ART Geno Peoples 'Cozy Retreat' Canvas Art, 24x32 (ALI19574-C2432GG)
- Vintiquewise Wall Art & Decor