Shop All Ottomans
Vintiquewise
Small Decorative Grey Foldable Cube Ottoman for Living Room, Bedroom, Dining, Playroom or Office
Mfr # QI004429-S
Zoro # G404965872
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material MDF Wood
- Height 11.75
- Length 11.75
- Width 11.75
Product Information
- Brand Vintiquewise
- MFR # QI004429-S
- Zoro # G404965872
- UPC # 651355044296
- Country of Origin Indonesia
- Category Ottomans
Dimensions
Height | 11.75 |
Length | 11.75 |
Width | 11.75 |
Depth | 11.75 |
Details
Color | Gray |
Material | MDF Wood |
Description
The collapsible cube storage ottoman is sure to please with its versatility. Providing comfort for tired feet or as an extra seat. It is an ideal storage space to hide blankets, throw pillows or toys. The collapsible sides and bottom all fit inside the top to store it out of sight when not in use. It folds away flat for storage in closets or under beds, sets up in seconds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (180-11145-Zoro)
- VINTIQUEWISE Medium Decorative Grey Foldable Cube Ottoman Stools for Living Room, Bedroom, Dining, Playroom (QI004429-M)
- VINTIQUEWISE Small Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-S)
- VINTIQUEWISE Medium Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-M)
- DUOBED 30" Storage Ottoman, Flint Grey (MFO30-GR)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Sky Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12230-ZORO)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- BAXTON STUDIO Michaela Modern Grey Upholstered Storage Ottoman (146-8348)
- Vintiquewise Ottomans