Shop All Accent Furniture and Storage
Vintiquewise
Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand
Mfr # QI003796.SI
Zoro # G804102716
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 18.5
- Color Silver
- Material MDF and Metal
- Width 18
- Length 14.5
Product Information
- Brand Vintiquewise
- MFR # QI003796.SI
- Zoro # G804102716
- UPC # 651355229143
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 18 |
Length | 14.5 |
Depth | 14.5 |
Height | 25.25 |
Details
Weight Capacity | 18.5 |
Color | Silver |
Material | MDF and Metal |
Description
Make smart storage convenient and attractive with this storage trunk. Faux leather exterior, along with antiqued nailhead trim, and rustic latch gives your decor collection a rustic spin. Composed out of durable wood these trunks offer a sturdy holder to keep bedroom or living room items organized. Plenty of storage space to store blankets, throw pillows, books, and much more. Featuring surface area for extra storage and display. Additionally, lined interior and lockable latch provides protection to keep trunk content secure for storage. Declutter and decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, Navy, 18-21" Seat Ht (2907-225)
- RUGS AMERICA Asteria Ivory Gray Rectangle Floral Rug- 8 x 10 ft. (25400)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- KOBE Round Tables > Breakroom Tables > Kobe Round Table & Chair Sets, 36 W, 36 L, 29 H, Cherry (TKB36RNDCH47BK)
- VINTIQUEWISE Metal Figurine Car Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004318)
- VINTIQUEWISE Wooden Hanging Wine Barrel Wine Rack (QI003949)
- VINTIQUEWISE Antique Style Small Mini Suitcase (QI003054)
- VINTIQUEWISE Vintage Decorative Metal Diamond Shaped Tabletop Countertop Wine 4 Bottle Holder (QI003564)
- VINTIQUEWISE Distressed Black Medium Wooden Storage Trunk (QI003332)
- VINTIQUEWISE Vintage Decorative Metal Wire Goblet Shaped Freestanding Wine Bottle and Cork Holder (QI003569)
- BAXTON STUDIO Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12201-ZORO)
- Vintiquewise Accent Furniture and Storage