Shop All Bar Height Stools
Vintiquewise
Set of 4 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor
Mfr # QI004467.4
Zoro # G310083493
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.5"
- Material Wood and Metal
- Overall Width 11.5"
- Overall Height 17.5"
- Color Brown
Product Information
- Brand Vintiquewise
- MFR # QI004467.4
- Zoro # G310083493
- UPC # 651355039872
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 11.5" |
Overall Width | 11.5" |
Overall Height | 17.5" |
Details
Material | Wood and Metal |
Color | Brown |
Number of Pieces | Set of 4 |
Description
From appearance to structure, these metal bar stools offer a durable metal composition just like the way they look- strong as metal. Used as breakfast, bar, or under the counter stools these stools offer a comfortable surface seat that provides comfort and convenience that last. Placed in any style room, these metal stools will create a clean look without breaking the rules of your style decor. That's what industrial style does, inviting modern ideas and bridging the line between rustic and modern decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Dark Brown (205100060)
- 123 CREATIONS 123 Creations C255G Annie-Sage hand painted tassel (C255G)
- DESIGN TOSCANO Imperia Marble-Inlaid Column: Large (AE1180)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- VINTIQUEWISE Set of 4 28 Wooden High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.4)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- VINTIQUEWISE Set of 2 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.2)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- ALSTON QUALITY Alston Quality 4210-30-BLK Padded Back Double Ring Bar Stool Black (4210-30/BLK)
- BUFFALO AmeriHome Classic Fabric Bar Stool Set, Charcoal Gray (BSGYFSET)
- POWELL Hamilton Swivel Bar Stool (697-481)
- Vintiquewise Bar Height Stools