Shop All Bar Height Stools
Vintiquewise
Set of 2 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor
Mfr # QI004467.2
Zoro # G710083482
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wood and Metal
- Overall Height 17.5"
- Overall Length 11.5"
- Overall Width 11.5"
Product Information
- Brand Vintiquewise
- MFR # QI004467.2
- Zoro # G710083482
- UPC # 651355039865
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 17.5" |
Overall Length | 11.5" |
Overall Width | 11.5" |
Details
Color | Brown |
Material | Wood and Metal |
Number of Pieces | Set of 2 |
Description
From appearance to structure, these metal bar stools offer a durable metal composition just like the way they look- strong as metal. Used as breakfast, bar, or under the counter stools these stools offer a comfortable surface seat that provides comfort and convenience that last. Placed in any style room, these metal stools will create a clean look without breaking the rules of your style decor. That's what industrial style does, inviting modern ideas and bridging the line between rustic and modern decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- DAPHNES DINNETTE 28 - 48 in. Wide Pocket Curtain Rod - White (DA26890)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- VINTIQUEWISE Set of 4 28 Wooden High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.4)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- VINTIQUEWISE Set of 4 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.4)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- SAFAVIEH Brando Barstool- Brown - 39 x 20.5 x 22.3 in. (SEA4014B)
- BAXTON STUDIO Tani Grey and Brown Upholstered Black Finished 2-PC Bar Stool Set (160-10509)
- Vintiquewise Bar Height Stools