Shop All Accent Furniture and Storage
Vintiquewise
Seagrass Fruit Bread Basket Tray with Handles, Small
Mfr # QI003546.S
Zoro # G504185392
original price:
$53.44
40% off
new price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 9.5
- Width 16
- Color Brown
- Depth 9.5
Product Information
- Brand Vintiquewise
- MFR # QI003546.S
- Zoro # G504185392
- UPC # 651355226647
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 4 |
Length | 9.5 |
Width | 16 |
Depth | 9.5 |
Details
Color | Brown |
Material | Seagrass |
Weight | 0.66 |
Description
Display, serve, and decorate with this natural seagrass basket. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural seagrass composition invites rustic charm in any room placed. For easy carrying, the tray includes 2 handles for added convenience and tray enhancement. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Antique Green (QI003691.AG)
- VINTIQUEWISE White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large (QI004550PK.L)
- VINTIQUEWISE Antique Style Wooden Small Trunk (QI003001)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- Vintiquewise Accent Furniture and Storage