Shop All Accent Furniture and Storage
Vintiquewise
Seagrass Fruit Bread Basket Tray with Handles, Medium
Mfr # QI003546.M
Zoro # G404185294
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.75
- Width 17.75
- Color Brown
- Material Seagrass
- Length 11
Product Information
- Brand Vintiquewise
- MFR # QI003546.M
- Zoro # G404185294
- UPC # 651355226630
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 4.75 |
Width | 17.75 |
Length | 11 |
Depth | 11 |
Details
Color | Brown |
Material | Seagrass |
Weight | 0.88 |
Description
Display, serve, and decorate with this natural seagrass basket. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural seagrass composition invites rustic charm in any room placed. For easy carrying, the tray includes 2 handles for added convenience and tray enhancement. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- HARBOR HOUSE 100 Percent Cotton Sateen Comforter Set, Queen (HH10-494)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, PK 2 (QI004014.2)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large (QI003835.L)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- VINTIQUEWISE Wooden Barrel Shaped 14 Bottle Wine Rack (QI003283)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- ALATERRE FURNITURE Savannah End Table, Ivory with Natural Wood Top (ASVA01IVW)
- Vintiquewise Accent Furniture and Storage