Shop All Accent Furniture and Storage
Vintiquewise
Seagrass Fruit Bread Basket Tray with Handles, Large
Mfr # QI003546.L
Zoro # G504185194
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Depth 12.5
- Height 5.25
- Length 12.5
- Material Seagrass
Product Information
- Brand Vintiquewise
- MFR # QI003546.L
- Zoro # G504185194
- UPC # 651355226623
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 12.5 |
Height | 5.25 |
Length | 12.5 |
Width | 19.5 |
Details
Color | Brown |
Material | Seagrass |
Weight | 1.1 |
Description
Display, serve, and decorate with this natural seagrass basket. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural seagrass composition invites rustic charm in any room placed. For easy carrying, the tray includes 2 handles for added convenience and tray enhancement. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- VINTIQUEWISE Old Style Suitcase With Straps, Small (QI003013.S)
- VINTIQUEWISE Vintage-Style World Map Leather Suitcase Trunks with Straps and Handle, PK 2 (QI003614.2)
- VINTIQUEWISE Large Antique Style Steamer Trunk, Decorative Storage Box (QI003318L)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE Rustic Large Wooden Storage Trunk with Lockable Latch (QI003943.S)
- WE'RE IT Desk it, Ultra Premium Series 35.5" Wall Mounted Storage Hutch, Laminate Flip Up Door, Grey Oak (UPHW36LD)
- Vintiquewise Accent Furniture and Storage