Shop All Accent Furniture and Storage
Vintiquewise
Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder
Mfr # QI003340
Zoro # G204185579
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3.2
- Material Wood
- Length 18.5
- Width 16.5
- Depth 18.5
Product Information
- Brand Vintiquewise
- MFR # QI003340
- Zoro # G204185579
- UPC # 651355233409
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 18.5 |
Width | 16.5 |
Depth | 18.5 |
Height | 6.5 |
Details
Weight Capacity | 3.2 |
Material | Wood |
Color | Brown |
Description
This wooden barrel shaped wine rack will add a final touch to your dining room or wine caller. Designed to hold up to 8 bottles and wine glasses, it provides convenient and practical storage as well as classic elegant style. Freestanding design keeps the wine stand steady and your wine collection secure. Use the shelf at the top of this decorative wine rack as a handy place to set wine glasses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Small (QI003545.S)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Large (QI003546.L)
- VINTIQUEWISE Vintage Decorative Metal Bicycle 6 Bottle Countertop Tabletop Wine Holder (QI003561)
- VINTIQUEWISE Old Fashioned Large Natural Wood Storage Trunk and Coffee Table (QI003414L)
- VINTIQUEWISE Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder (QI003562)
- WINSOME TRADING Winsome Trading 92701 Addison 4pc Storage Bench with 3 Foldable Fabric baskets in Beige - Espresso - Chocolate (92701)
- Vintiquewise Accent Furniture and Storage