Shop All Accent Furniture and Storage
Vintiquewise
Rustic Large Wooden Storage Trunk with Lockable Latch
Mfr # QI003943.S
Zoro # G304102759
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 4.75
- Color Brown
- Height 15
- Depth 27.5
- Width 13.5
Product Information
- Brand Vintiquewise
- MFR # QI003943.S
- Zoro # G304102759
- UPC # 651355230217
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 15 |
Depth | 27.5 |
Width | 13.5 |
Length | 27.5 |
Details
Weight Capacity | 4.75 |
Color | Brown |
Material | Poplar wood and Faux Leather |
Description
Make your living room feel warm and inviting with this wooden trunk. It is large enough to use as a coffee table too. Faux leather straps and nailhead details add to the antique look. Plenty of storage space to store blankets, throw pillows, books, and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers (ANCT10WH)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- WESTCLOX Clock Wall Rnd 9.5In (33883P)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Wine Barrel 4 Sectional Crate With Removable Head Lid (QI003766)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- VINTIQUEWISE Distressed Black Medium Wooden Storage Trunk (QI003332)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- Vintiquewise Accent Furniture and Storage