Shop All Planters & Window Boxes
Vintiquewise
Rustic Farmhouse Style Galvanized Metal Milk Can Decoration Planter and Vase, Large
Mfr # QI003454.L
Zoro # G304101974
original price:
$42.86
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Metal
- Color Gray
- Width 8.75
- Length 8.75
- Height 18
Product Information
- Brand Vintiquewise
- MFR # QI003454.L
- Zoro # G304101974
- UPC # 651355225121
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 8.75 |
Length | 8.75 |
Height | 18 |
Depth | 8.75 |
Details
Material | Galvanized Metal |
Color | Gray |
Weight | 2.094375 |
Description
Add rustic flair to your gardening and home decor. Composed out of galvanized metal, this milk jug style planter offers a sturdy exterior to keep perennials in. This milk jug will bring farmhouse charm whether used as home decoration just the way it is, as a vase to add floral inspiration, or planter to make your home greener and alive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Electric Lawn Mower, 16" (MJ402E)
- FIMCO 3/8 in Replacement Sprayer Wand for ATV/Spot/Trailer Sprayers, 29 in L, 100 PSI (97.5026)
- TRUE TEMPER Weed Cutter, 30 in. Handle L, Steel Blade (29450GR)
- BILLY GOAT Transmission Kit, For Use with 5NLG8 (891020-S)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium (QI003833.M)
- VINTIQUEWISE Wicker Banana Rope Tall Floor Planter with Metal Pot, Large (QI003360.L)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Large (QI003547.L)
- VINTIQUEWISE Indoor and Outdoor Brown Vintage Bark Square Wooden Mini Flowerpot Planter, PK 2 (QI004169.2)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Small (QI003547.S)
- CONSERVATORIO Succulent in Two Tone Lines Pattern Ceramic Pots, Yellow (CO2578379)
- Vintiquewise Planters & Window Boxes