Shop All Washroom Accessories
Vintiquewise
Rectangular Velvet Modern Paper Facial Tissue Box Holder, Green
Mfr # QI003978_RC_GN
Zoro # G404180251
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Depth 5
- Height 3.5
- Material Wood
- Width 10
Product Information
- Brand Vintiquewise
- MFR # QI003978_RC_GN
- Zoro # G404180251
- UPC # 651355230460
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5 |
Depth | 5 |
Height | 3.5 |
Width | 10 |
Details
Color | Green |
Material | Wood |
Weight Capacity | 1 |
Container Shape | Rectangle |
Description
Keep tissues at hands reach anywhere placed. Sleek shape and design fits in to any style home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- ZORO SELECT Tank Lever, Brass, Yellow (40065)
- ZURN PEX Crimp Tool, 1-1/4 to 2In (QCRTLDM)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- VINTIQUEWISE Natural Woven Seagrass Wicker Rectangular Tissue Box Cover Holder (QI003714.RC)
- VINTIQUEWISE Natural Woven Seagrass Wicker Square Tissue Box Cover Holder (QI003714.SQ)
- VINTIQUEWISE Water Hyacinth Wicker Square Tissue Box Cover (QI003631.SQ)
- PFISTER Pfister Dkplt S/A 3H 42 Cn Cr (961-095A)
- Vintiquewise Washroom Accessories