Shop All Picture and Document Frames
Vintiquewise
Rectangle, Wooden Board with Metal Frame Wall Mount Floating Shelf
Mfr # QI004159
Zoro # G804177264
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Wood
- Height 9
- Depth 4.25
- Width 9
Product Information
- Brand Vintiquewise
- MFR # QI004159
- Zoro # G804177264
- UPC # 651355041592
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 9 |
Depth | 4.25 |
Width | 9 |
Length | 4.25 |
Details
Color | Brown |
Material | Wood |
Weight | 0.77 |
Description
Display your possessions proudly with this wooden wall mounted shelf. It is the perfect idea to display your lovely images without taking up much space in your home. It suits every decor and is great for your dining room, living room or office. it can be used as a practical shelf to display your decorative items, photos, or collectibles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- SECO Locking Poster Case, 30" x 40", Black (LOCKINGCASE3040BL)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- ELECTRIDUCT Apartment Hanger 12" Mirror & Picture Hanger (HM-APT-12)
- NUDELL Award-A-Plaque Mahogany (18813M)
- UNIVERSAL Frame, Acrylic, 5"X7", Clear, PK3 (UNV76850)
- TIMELESS FRAMES Timeless Frames 55335 11 x 14 in. Italian Countryside Photo Frame (55335)
- LAVISH HOME Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6 (82-FR57B)
- Vintiquewise Picture and Document Frames