Shop All Wall Art & Decor
Vintiquewise
Pirate Treasure Chest with Leather X
Mfr # QI003033
Zoro # G104102799
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 5.5
- Material Wood
- Length 9
- Weight 3
Product Information
- Brand Vintiquewise
- MFR # QI003033
- Zoro # G104102799
- UPC # 651355030336
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 14 |
Height | 5.5 |
Length | 9 |
Depth | 9 |
Details
Material | Wood |
Weight | 3 |
Color | Brown |
Description
This chest is decorated with leather in the center of the trunk with a pirate X design to give this antique looking pirate effect. This decorative treasure box is gonna fill any empty place in your home or heart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 9" x 12", PK80 (44212)
- VINTIQUEWISE Small Treasure Chest (QI003015)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- VINTIQUEWISE Decorative Vintage Wood Treasure Box with Handle and Small Padlock (QI003004.SO.LK)
- VINTIQUEWISE Antique wooden recipe card box (QI003015NEW)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Color (QI004320-C)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- TRADEMARK FINE ART Chuck Black 'An Autumn Sunset' Canvas Art, 12x19 (ALI16388-C1219GG)
- Vintiquewise Wall Art & Decor