Shop All Suitcases & Luggage Bags
Vintiquewise
Pirate Style Cherry Vintage Wooden Luggage with X Design
Mfr # QI003612
Zoro # G604185421
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3
- Color Red
- Material Wood
- Height 6.5
- Depth 10.25
Product Information
- Brand Vintiquewise
- MFR # QI003612
- Zoro # G604185421
- UPC # 651355236127
- Country of Origin China
- Category Suitcases & Luggage Bags
Dimensions
Height | 6.5 |
Depth | 10.25 |
Length | 10.25 |
Width | 16 |
Details
Weight | 3 |
Color | Red |
Material | Wood |
Description
This Antique Cherry Wood luggage is embellished with leather crisscross design. The suitcase showcases vintage-inspired features, such as a distressed wood finish, and antiqued hardware. Exterior measures: 16 W x 10.25 D x 6.5 H; Interior measures: 15.25 W x 8.75 D x 6 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHERPA Wall Ref Sys, 10 Panels, Assorted Colors (554100)
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- ROOMFACTORY Company Desktop Organizer- 6-Pocket- 10-.25in.x12-.63in.x15-.13in.- Black (RO824316)
- WESTERN PLASTICS Film Eco Max 18"x63x1500' 16 Micron, PK4 (ECO01)
- VINTIQUEWISE Set of 2 Luxury Marble White and Gold Hand Luggage Suitcase for Traveling (QI004372.2)
- VINTIQUEWISE European Landmarks Vintage Wooden Luggage with Leather Straps and Handle, PK 2 (QI003615.2)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- SOLO Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray (UBN980-10)
- ROCKLAND Sonic Abs Upright Suitcase Set - Mint, 3 Piece (F190-MINT)
- FOX LUGGAGE INC Rockland F160-Red Melbourne 3 Pc Abs Luggage Set (F160-RED)
- EVEREST TRADING Everest 18 in. 600 Denier Polyester Sports Duffel Bag with Wet Pocket (EV122709)
- Vintiquewise Suitcases & Luggage Bags