Shop All Camping Gear
Vintiquewise
Picnic Basket with Red White Plaid Lining
Mfr # QI003046
Zoro # G104966124
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- Width 12.5
- Height 7.5
- Material woodchip
- Length 7.5
Product Information
- Brand Vintiquewise
- MFR # QI003046
- Zoro # G104966124
- UPC # 651355030466
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 12.5 |
Height | 7.5 |
Length | 7.5 |
Details
Color | Cherry |
Material | woodchip |
Description
Cooking Utilizing the classic picnic basket design, the Piccadilly Willow Picnic Basket is a throwback to a simpler time when having a picnic in the park was a grand affair. This fully lined, red and white plaid basket features an easy-access design and enough space for a cozy meal for two.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- STENS Starter Clutch 150-029 For Briggs & Stratton 399671 (150-029)
- NESS Van Pet Food Container (FC25)
- FINISH LINE Performance Builder Gallon (4282-GL)
- VINTIQUEWISE Small Woodchip Picnic Basket with Cover and Folding Handles (QI003505.S)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- VINTIQUEWISE 12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric (QI003228)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Small (QI004013.S)
- VINTIQUEWISE Picnic Basket Gingham Lined with Folding Handles (QI003081)
- STORM Storm 372476 Windstorm Whistle - Black (372476)
- Vintiquewise Camping Equipment