Shop All Rods and Hardware
Vintiquewise
Pair of Gold Rope Curtain Tie Backs
Mfr # QI003210
Zoro # G404106060
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 2
- Color Gold
- Height 1
- Weight 0.125
Product Information
- Brand Vintiquewise
- MFR # QI003210
- Zoro # G404106060
- UPC # 651355221666
- Country of Origin China
- Category Rods and Hardware
Dimensions
Length | 6 |
Width | 2 |
Height | 1 |
Depth | 6 |
Details
Color | Gold |
Weight | 0.125 |
Material | Fabric |
Description
Give the windows in your home a classic, elegant look with these Gold Rope Curtain Tie Backs, while letting the sunshine in. They're sturdy enough to support heavy drapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Oklahoma Sound ZED Lectern with Speaker (ZED)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- CENTRAL DESIGN Central Design 4862-665 Crate 0.81 in. Curtain Rod; 66-120 in. - Satin Nickel (4862-665)
- KENNEY MFG Double Curtain Rod Bracket, Zinc, Silver, Nail Mounting (KN852)
- KENNEY MFG ADJ BRACKET SILVER 3/4"" (KN85293)
- KENNEY MFG Tension Rod Brwn 48" (KN620NP)
- KENNEY MFG Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 36-66", Pewter (KN80207NP)
- JT EATON Spray Bedbug Water-Based 1qt (218-W)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Polished Pewter (SN47078E)
- Vintiquewise Rods and Hardware