Shop All Outdoor Fireplaces, Fire Pits & Accessories
Vintiquewise
Outdoor Small Red and Grey Grill Clay Fire Pit and Accent Design and Metal Stand
Mfr # QI004353
Zoro # G804185580
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clay
- Length 13.25
- Width 13.25
- Height 7.25
- Color Red
Product Information
- Brand Vintiquewise
- MFR # QI004353
- Zoro # G804185580
- UPC # 651355043534
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 13.25 |
Width | 13.25 |
Height | 7.25 |
Depth | 13.25 |
Details
Material | Clay |
Color | Red |
Weight | 14 |
Description
Create a warm inviting glow with this fire pit. The antique finish and wide top with an accent design gives this firepit a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to grill food on it, burn a fire, or simply as a decorative accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Portable Self-Priming RV Macerator Waste Pump Kit - 12V (18555000A)
- IGLOO Latitude16QT RED Cooler (32627)
- IPOWER Cubic Grow Bag 5 Gallon, 15-pack, 15PK (GLGROWBAGCUBIC5X5X3)
- AFTERMARKET THREE PACK MTD 50" MOWER DECK SPINDLES 918-04825B 918-05016 618-04825 618-05016 (FRS20-0052)
- VINTIQUEWISE Hexagon Tabletop Fire Pit (QI004460)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- VINTIQUEWISE Cylinder decor Mini Tabletop Fire Pit (QI004461)
- VINTIQUEWISE Outdoor Stoney Grey Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004352)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Maya Design Fire Pit with Metal Stand (QI004350)
- VINTIQUEWISE Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand (QI004354)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- Vintiquewise Outdoor Fireplaces, Fire Pits & Accessories