Shop All Outdoor Fireplaces, Fire Pits & Accessories
Vintiquewise
Outdoor Clay Chiminea Fireplace Sun Design Wood Burning Fire Pit with Metal Stand, Terra Cotta
Mfr # QI004631.TC
Zoro # G110083549
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clay
- Length 13"
- Width 13.5"
- Height 19"
- Weight 27 lbs
Product Information
- Brand Vintiquewise
- MFR # QI004631.TC
- Zoro # G110083549
- UPC # 651355040397
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 13" |
Width | 13.5" |
Height | 19" |
Details
Material | Clay |
Color | Beige |
Weight | 27 lbs |
Description
Experience the ultimate backyard retreat with our sun design clay chiminea wood fire pit and sturdy metal stand, create a warm inviting glow with this wood fire pit. It has a simple design, but it is striking and attractive. Get ready to entertain your guests in style with our eye-catching outdoor fireplace. The antique finish and smoke funnel with a sun design gives this fireplace a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to grill food on it, light a fire, or simply as a decorative accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Camper Sleeping Bag, 25 Degree, 19x13x13" (SB520)
- DB ELECTRICAL Fuel Pump for Kubota V1903 Engine 16604-52030, 16604-52032, 19844-52031 (1903-3035)
- MTM HYDRO MTM Hydro 14.0263 Professional Long-Range Detergent Foamer (14.0263)
- A & I PRODUCTS #5 Galvanized Round Hook with pins 2" x5" x14" (A-1701401)
- VINTIQUEWISE Hexagon Tabletop Fire Pit (QI004460)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004351)
- VINTIQUEWISE Portable Tabletop Fireplace Fire Pit - Rubbing Alcohol Fireplace Indoor Outdoor Fire Concrete Pot (QI004464)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Maya Design Fire Pit with Metal Stand (QI004350)
- VINTIQUEWISE Outdoor Stoney Grey Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004352)
- VINTIQUEWISE Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand (QI004354)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- Vintiquewise Outdoor Fireplaces, Fire Pits & Accessories