Shop All Accent Furniture and Storage
Vintiquewise
Old World Map Leather Vintage Style Suitcase with Straps, PK 2
Mfr # QI003048.2
Zoro # G704185376
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 8.10625
- Length 8
- Color Brown
- Height 12
- Width 17
Product Information
- Brand Vintiquewise
- MFR # QI003048.2
- Zoro # G704185376
- UPC # 651355030480
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 8 |
Height | 12 |
Width | 17 |
Depth | 8 |
Details
Weight Capacity | 8.10625 |
Color | Brown |
Material | Wood |
Description
Bring back days of old with this warm and welcoming antique style steamer trunk. This decorative trunk will bring back memories of when you were an excited kid looking into grandma's old chest and help create new memories too. You can use the trunk for your very own treasure chest or to simply enhance the decor of any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Alabaster, Vinyl (493P04)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 60"L, L Shape, Work, Laptop, Metal, Grey (I 7288)
- VINTIQUEWISE Decorative Wooden 4-Tier Chalkboard Ladder Shelf, Slim Narrow Ladder Shelves Bookcase, Natural (QI004598)
- VINTIQUEWISE 13.75- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Medium (QI003819.M)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Small (QI003546.S)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Medium (QI003546.M)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table (AMBA1120)
- Vintiquewise Accent Furniture and Storage