Shop All Accent Furniture and Storage
Vintiquewise
Old-fashioned Small Suitcase with Straps
Mfr # QI003053
Zoro # G904185527
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 0.625
- Depth 3
- Color Brown
- Length 3
- Height 5
Product Information
- Brand Vintiquewise
- MFR # QI003053
- Zoro # G904185527
- UPC # 651355030534
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 3 |
Length | 3 |
Height | 5 |
Width | 8 |
Details
Weight Capacity | 0.625 |
Color | Brown |
Material | Wood |
Description
Decorative box from Quickway Imports that is great for storage and decoration, And will fill any empty place in your home or heart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Daveney Modern Cream Faux Leather Upholstered Dining Chair, PK2 (143-8052)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE 13.75- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Medium (QI003819.M)
- VINTIQUEWISE Natural Wooden Rustic Three Tier Three Size Shelves Display for Entryway, Kitchen, and Outdoor (QI004285)
- VINTIQUEWISE Wood Carved Boat Shaped Bowl Basket Rustic Display Tray - Large (QI003843.L)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- ALATERRE FURNITURE Shaker Cottage Coat Hooks with Tray Shelf, Ivory (ASCA09IV)
- Vintiquewise Accent Furniture and Storage