Shop All Accent Furniture and Storage
Vintiquewise
Old Cedar Style Large Chest
Mfr # QI003041L
Zoro # G604965900
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Color Black
- Depth 31
- Width 20
- Length 31
Product Information
- Brand Vintiquewise
- MFR # QI003041L
- Zoro # G604965900
- UPC # 651355030411
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Depth | 31 |
Width | 20 |
Length | 31 |
Details
Color | Black |
Material | Wood |
Description
Great Treasure Box Large antique style wooden trunk Old Fashioned hardware adds to antique look Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you are when you were a little kid to look into your grandma's old chest? Our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- VINTIQUEWISE Oval Willow Basket with Double Drop Down Handles Red White Plaid Lining (QI003055R)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Large (QI003512L)
- VINTIQUEWISE Old Style Suitcase With Straps, Small (QI003013.S)
- VINTIQUEWISE Wooden Wine Goblet Shaped Vintage Decorative Single Bottle Wine Holder (QI003662)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Cactus Tree (QI004368.TR)
- Vintiquewise Accent Furniture and Storage