Shop All Wall Art & Decor
Vintiquewise
Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Natural
Mfr # QI004320-N
Zoro # G504102634
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5
- Weight 5.6
- Length 5
- Material Metal
- Width 20
Product Information
- Brand Vintiquewise
- MFR # QI004320-N
- Zoro # G504102634
- UPC # 651355043206
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 5 |
Length | 5 |
Width | 20 |
Height | 20 |
Details
Weight | 5.6 |
Material | Metal |
Color | Natural |
Description
This metal ship desktop decoration is the perfect place for a nautical setting, the perfect idea to cheer up a dull desktop area. The sleek and elegant design makes this piece the ultimate addition to any setting. It comes preassembled so there are no work provided for this cute small decoration. Whether in the living room, study or office, the model sailboat can be perfectly mingled into the decoration. Bring nautical beach vibes to your home by displaying a decorative sailboat on your drawer, table, or shelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- VINTIQUEWISE Small Treasure Chest (QI003015)
- VINTIQUEWISE Green Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.GY)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest (QI003026)
- VINTIQUEWISE Vintage Decorative Scale Tray Unique Centerpiece Stand Brown and Gold Leather Sheathed (QI004399)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- TRADEMARK FINE ART The Macneil Studio 'Dart Board' Canvas Art, 30x47 (ALI8570-C3047GG)
- Vintiquewise Wall Art & Decor