Shop All Accent Furniture and Storage
Vintiquewise
Natural Wooden Style Trunk with Handles, PK 2
Mfr # QI004014.2
Zoro # G204102705
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 4
- Depth 11.75
- Material wood
- Width 18
- Length 11.75
Product Information
- Brand Vintiquewise
- MFR # QI004014.2
- Zoro # G204102705
- UPC # 651355240148
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 11.75 |
Width | 18 |
Length | 11.75 |
Height | 9 |
Details
Weight Capacity | 4 |
Material | wood |
Color | Natural |
Description
Make your living room feel warm and inviting with this wooden trunk. Studded detail, wooden design, and rustic latch gives your decor collection a rustic spin. Composed out of distressed wood this trunk offers a sturdy holder to keep bedroom or living room items organized. Old fashioned hardware adds to antique look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Tip Furniture Leg 1-1/4In Wht (9743)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- BESTAR Connexion Height Adjustable L-Desk, Antigua/Black (93885-000052)
- VINTIQUEWISE Black Vintage Caribbean Pirate Chest with Decorative Nailed Design (QI003320)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Set of 3 (QI004550BL.3)
- VINTIQUEWISE Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office (QI004425-G)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Medium (QI004550BL.M)
- BAXTON STUDIO Calvin Espresso Shoe-Storage Cabinet (105-5305)
- Vintiquewise Accent Furniture and Storage