Shop All Trays and Platters
Vintiquewise
Natural Decorative Rectangular Hand-Woven Water Hyacinth Serving Tray with Built-in Handles, Small
Mfr # QI004213.S
Zoro # G704102755
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Depth 9.5
- Height 1.25
- Color Natural
- Material Water Hyacinth
Product Information
- Brand Vintiquewise
- MFR # QI004213.S
- Zoro # G704102755
- UPC # 651355034068
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9.5 |
Depth | 9.5 |
Width | 18.25 |
Height | 1.25 |
Details
Color | Natural |
Material | Water Hyacinth |
Weight | 0.5 |
Description
This decorative wicker tray is perfect for serving guests. It keeps closets, shelves, open space, and tables organized. It is a perfect storage for toiletries, toilet paper, and hand towels in the bath. Its suitable for fruits, tea, albums, books and any other small sundries. The modern and antique style design will complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Tube 3/16"Id X 3/8"Od X8-1/4" (108194)
- MARSAL PIZZA OVENS Gas Regulator Kit, Lp (71882)
- CAMBRO 2 qt Food Storage Container (RFS2148)
- STAR Transformer 115/10V 6Va (2E-05-07-0351)
- VINTIQUEWISE 20 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-20)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 16 Inch Dia (QI003840-16)
- VINTIQUEWISE Wood Round Tray Serving Platter Board with Rope Handles (QI003838)
- VINTIQUEWISE Burned Wood Pizza Peel Leaf Shape Round Serving Display Tray (QI003844)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- VINTIQUEWISE Wooden Round Shape Serving Tray Display Platter (QI003839)
- TABLECRAFT Handwoven, Oblong Basket, PK12 (1118W)
- Vintiquewise Trays and Platters