Shop All Washroom Accessories
Vintiquewise
Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office
Mfr # QI004392.RC
Zoro # G905849220
Sold in multiples of 2 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6
- Height 2.5
- Material mango wood
- Width 11
- Shape Rectangle
Product Information
- Brand Vintiquewise
- MFR # QI004392.RC
- Zoro # G905849220
- UPC # 651355043923
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 6 |
Height | 2.5 |
Width | 11 |
Length | 6 |
Details
Color | Wooden |
Material | mango wood |
Container Shape | Rectangle |
Shape | Rectangle |
Description
Keep tissues in your hands reach anywhere placed. The sleek shape and design fit into any style of home decor. For easy grabs, the top lid offers a large tissue opening which makes using more convenient. From composition to style, this all-basic tissue box makes home staples more practical and useful. Convert your tissue boxes from simply functional to homey and beautiful.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- KOHLER Assembly, J Hook (1017813-02-SH)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- KOHLER Decorative Double Robe Hook (26525-BN)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, White (QI003978_SQ_WT)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- VINTIQUEWISE Rectangular Velvet Modern Paper Facial Tissue Box Holder, White and Gold (QI003978_RC_WTG)
- VINTIQUEWISE Wicker Water Hyacinth Tissue Box Cover Rectangle (QI003359)
- VINTIQUEWISE Square Wooden Rustic Lockable Tissue Box Cover Holder (QI003913.SQ)
- VINTIQUEWISE Storage Bin Basket, Brown, Water Hyacinth, 7.5 in L x 12 in W x 6 in H (QI003544.S)
- CASTELLO USA Diatomite Quick-Dry Stone Bath Mat - Wood, Medium (CB-DBM-WOOD)
- Vintiquewise Washroom Accessories