Shop All Barware and Beverage Service
Vintiquewise
Metal Wine Bar Serving Cart with Rolling Wheels, Glass Holder, and Wine Rack
Mfr # QI004280
Zoro # G504965802
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13
- Width 32.5
- Height 25
- Material Metal
- Color Black
Product Information
- Brand Vintiquewise
- MFR # QI004280
- Zoro # G504965802
- UPC # 651355042803
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Depth | 13 |
Width | 32.5 |
Height | 25 |
Length | 13 |
Details
Material | Metal |
Color | Black |
Weight | 15 |
Description
Are you looking for a bar cart for your home? This bar cart is here for you. It has a metal frame and a drawer providing a weight capacity of 50 lbs. The bar cart has a spacious wooden board shelf on top with enough space for wine bottles and glasses. The bottom drawer has place for a few bottles and a rack for 6 glasses. The rolling liquor cart is equipped with 4 big wheels. Also has convenient carrying handles. It’s perfect to use the Modern bar cart in your kitchen, dining room, patio, and garden, for offering drinks and snacks. with it, you can enjoy leisure time everywhere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Atlanta Braves 16oz Satin Etch Curved Beverage Glass (503-G16CB-10)
- SPECTRUM Spectrum 13"x8"x23" 17 Micron Thank You Printed T-Shirt Bag, PK1000 (11-10364)
- PERLICK Door Gasket 20" X 25.5" (C25166-1)
- BUNN Shield, Sight Glass , 8"L, Chrome (01286-0000)
- VINTIQUEWISE Gold Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004278)
- VINTIQUEWISE Silver Galvanized Metal Beverage Cooler Tub with Liner and Stand, Large (QI004438.L)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Medium (QI004439.M)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels, Wine Rack, and Glass Holder (QI004279)
- VINTIQUEWISE Silver Galvanized Metal Ice Bucket Beverage Cooler Tub with Stand, Large (QI004439.L)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004277)
- OFFICE SNAX Plastic Stir Sticks, PK1000 (STR5)
- Vintiquewise Barware and Beverage Service