Shop All Accent Furniture and Storage
Vintiquewise
Leather Wooden Chest
Mfr # QI003002
Zoro # G204177253
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3
- Material Wood
- Color Brown
- Width 12
- Length 6.5
Product Information
- Brand Vintiquewise
- MFR # QI003002
- Zoro # G204177253
- UPC # 651355030022
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 12 |
Length | 6.5 |
Depth | 6.5 |
Height | 6.5 |
Details
Weight Capacity | 3 |
Material | Wood |
Color | Brown |
Description
Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you are when you were a little kid to look into your grandma's old chest, our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- PROSERIES Canvas Mattress Carrier, 25"x13"X82" (FC1014)
- VINTIQUEWISE Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools (QI004600)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large (QI003835.L)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Decorative Wooden 4-Tier Chalkboard Ladder Shelf, Slim Narrow Ladder Shelves Bookcase, Natural (QI004598)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Small (QI003546.S)
- VINTIQUEWISE Wooden 3 Tier Shelf with Rustic Design, Vintage-Inspired Home Decor, Wall-Mounted Display Unit (QI004597)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- Vintiquewise Accent Furniture and Storage