Shop All Accent Furniture and Storage
Vintiquewise
Large Wooden Pirate Lockable Trunk with Lion Rings
Mfr # QI003038L
Zoro # G904102791
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 5.4
- Length 11
- Color Almond
- Depth 11
- Height 11.25
Product Information
- Brand Vintiquewise
- MFR # QI003038L
- Zoro # G904102791
- UPC # 651355030381
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 11 |
Depth | 11 |
Height | 11.25 |
Width | 17 |
Details
Weight Capacity | 5.4 |
Color | Almond |
Material | Fir wood |
Description
Complete your child's pirated-themed bedroom when you add this trunk as a fanciful toy chest to add a touch of whimsy to a family room or pool house. The lion's head rings add to the fine detailing on this chest, which is an ideal size for holding linens, pool towels or other treasures. Overall Dimensions:17 W x 11 L x 11.25 H Interior Dimensions: 16.25 W x 10.25 D x 6.75 H + 3.75 for lid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER KING Glide Leg 1/4-20 1/2 Thd (21012)
- L & L Gerson LED Assorted Water Globe Indoor Christmas Decor (2428640)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- VINTIQUEWISE Old Style Suitcase With Straps, PK 2 (QI003013.2)
- VINTIQUEWISE Oval Willow Basket with Double Drop Down Handles Red White Plaid Lining (QI003055R)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Brown, PK 2 (QI003981_BN)
- VINTIQUEWISE Black Vintage Caribbean Pirate Chest with Decorative Nailed Design (QI003320)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- ALATERRE FURNITURE Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Width: 48 (AMBA28SG)
- Vintiquewise Accent Furniture and Storage