Shop All Accent Furniture and Storage
Vintiquewise
Large Antique Style Steamer Trunk, Decorative Storage Box
Mfr # QI003318L
Zoro # G504102627
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 10.8
- Length 14.5
- Height 15.75
- Width 26.5
- Color Cherry
Product Information
- Brand Vintiquewise
- MFR # QI003318L
- Zoro # G504102627
- UPC # 651355233188
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 14.5 |
Height | 15.75 |
Width | 26.5 |
Depth | 14.5 |
Details
Weight Capacity | 10.8 |
Color | Cherry |
Material | MDF |
Description
Evoke a Victorian-era feel in your home with this gorgeous handcrafted wooden trunk. Add a touch of old-fashioned charm to the distressed stained wood surface. Its large size provides ample storage space. Perfect for storing books, blankets, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Brown (BT-827-3-BN-GG)
- VINTIQUEWISE Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office (QI004425-G)
- VINTIQUEWISE Barn Design Large Decorative Farmhouse Wooden Storage Trunk Chest (QI003804L)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Set of 3 (QI004550BL.3)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- Vintiquewise Accent Furniture and Storage