Shop All Wall Art & Decor
Vintiquewise
Galvanized Metal Rustic Milk Can, Medium
Mfr # QI003292.M
Zoro # G204185418
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Height 15.25
- Color Brown
- Material Metal
- Weight 1.2
Product Information
- Brand Vintiquewise
- MFR # QI003292.M
- Zoro # G204185418
- UPC # 651355224445
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 7 |
Height | 15.25 |
Width | 7 |
Depth | 7 |
Details
Color | Brown |
Material | Metal |
Weight | 1.2 |
Description
The Galvanized Metal Rustic Milk Can is designed to look like an old fashioned milk can. It's made of galvanized metal with a rusty finish, to complete the antique look. Fill it up with flowers for a one-of-a-kind garden planter, or display it as to add a rustic country touch to your home and garden decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- HOLLYWOOD BED Hollywood Bed 3150BSG-I Atlas-Lock Keyhole Bed Frame; Twin & Full (3150BSG-I)
- VINTIQUEWISE Pink Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.PK)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest with Small Vintage Padlock and Key (QI003026.LK)
- VINTIQUEWISE Decorative Leather Small Treasure Box (QI003006.S)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Natural (QI004320-N)
- VINTIQUEWISE Wooden Decorative Brown Gavel Hammer with Wood Base Block for Lawyers, Judges, and Courts (QI004395)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- DESIGN TOSCANO The Spirit of Nottingham Woods Greenman Tree Sculpture: Set of Two (DB933001)
- Vintiquewise Wall Art & Decor