Shop All Wall Art & Decor
Vintiquewise
Galvanized Metal Rustic Milk Can, Large
Mfr # QI003292.L
Zoro # G204185401
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.8
- Color Brown
- Height 18.25
- Material Metal
- Length 8.5
Product Information
- Brand Vintiquewise
- MFR # QI003292.L
- Zoro # G204185401
- UPC # 651355224452
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 18.25 |
Length | 8.5 |
Width | 8.5 |
Depth | 8.5 |
Details
Weight | 1.8 |
Color | Brown |
Material | Metal |
Description
The Galvanized Metal Rustic Milk Can is designed to look like an old fashioned milk can. It's made of galvanized metal with a rusty finish, to complete the antique look. Fill it up with flowers for a one-of-a-kind garden planter, or display it as to add a rustic country touch to your home and garden decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- HON Double Cross Rails for 42" Wide Lateral Files, Gray, 2/Pack (H919492)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest with Small Vintage Padlock and Key (QI003026.LK)
- VINTIQUEWISE Vintage Decorative Scale Tray Unique Centerpiece Stand Brown and Gold Leather Sheathed (QI004399)
- VINTIQUEWISE Vintage Decorative Scale Tray Unique Centerpiece Stand Black and Silver (QI004400)
- VINTIQUEWISE Antique wooden recipe card box (QI003015NEW)
- VINTIQUEWISE White Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.WT)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia I' Canvas Art, 24x24 (WAP0048-C2424GG)
- Vintiquewise Wall Art & Decor