Shop All Accent Furniture and Storage
Vintiquewise
Foldable Natural Water Hyacinth Storage Bin, Medium
Mfr # QI003545.M
Zoro # G304185226
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13
- Material Water Hyacinth
- Height 8
- Width 18
- Color Brown
Product Information
- Brand Vintiquewise
- MFR # QI003545.M
- Zoro # G304185226
- UPC # 651355226609
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 13 |
Height | 8 |
Width | 18 |
Length | 13 |
Details
Material | Water Hyacinth |
Color | Brown |
Weight | 3.42 |
Description
Organize, store, and and decorate with this water hyacinth basket. Designed to hold books, towels, or various household items this basket allows you to organize and add a natural look to your closet or counter display. Natural water hyacinth composition invites rustic charm in any room placed and foldable options allows you to easily store when using. For a rustic themed coffee shop, closet organization, or countertop decoration this basket makes rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow, Queen, 30x21 In., White (X11201)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- BAXTON STUDIO Veles Mid-Century Modern Ash Walnut Finished Wood Full Size Daybed with Trundle (183-11174-9826-Zoro)
- TRUE Key, PK2 (872857)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- VINTIQUEWISE Barn Design Large Decorative Farmhouse Wooden Storage Trunk Chest (QI003804L)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- ADAMS Adams 242533 Big Easy Stack Table; Gray - 17.75 x 18.9 x 18.9 in. (242533)
- Vintiquewise Accent Furniture and Storage