Shop All Accent Furniture and Storage
Vintiquewise
Distressed Black Medium Wooden Storage Trunk
Mfr # QI003332
Zoro # G004102721
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 8.4
- Length 12
- Color Ash
- Width 25.5
- Material Wood
Product Information
- Brand Vintiquewise
- MFR # QI003332
- Zoro # G004102721
- UPC # 651355233324
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 12 |
Width | 25.5 |
Depth | 12 |
Height | 13.75 |
Details
Weight Capacity | 8.4 |
Color | Ash |
Material | Wood |
Description
Evoke a Victorian-era feel in your home with the Vintiquewise Distressed Black Medium Wooden Storage Trunk. Faux leather straps, along with antiqued nailhead trim, add a touch of old-fashioned charm to the distressed stained wood surface. Perfect for storing books, blankets, and more.Overall Dimensions: 25.5 W x 12 D x 13.75 H Interior Dimensions: 24 W x 10.25 D x 9 H +2 for lid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- ACURITE Intelli-Time Digital Clock, 13.5" (75173M)
- FLASH FURNITURE Barstool, Silver Metal w/Ntural Wood Sea (XU-DG-60218-NAT-GG)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Faux Wood (493P52)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VINTIQUEWISE Metal Barrel Design Cascading Waterfall Floor Water Fountain w/Tiering Wine Bottles Yard Art Decor (QI003852)
- BAXTON STUDIO Fernanda Modern and Contemporary Oak Brown Finished Wood 4-Door Shoe Storage Cabinet (190-11991-ZORO)
- Vintiquewise Accent Furniture and Storage