Shop All Accent Furniture and Storage
Vintiquewise
Decorative Wood Leather Treasure Box - Large Trunk
Mfr # QI003006.L
Zoro # G104102621
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Color Brown
- Width 9.8
- Material Wood
- Depth 7
Product Information
- Brand Vintiquewise
- MFR # QI003006.L
- Zoro # G104102621
- UPC # 651355218475
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 9.8 |
Depth | 7 |
Length | 7 |
Height | 7 |
Details
Weight Capacity | 2 |
Color | Brown |
Material | Wood |
Description
Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you are when you were a little kid to look into your grandma's old chest, our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- BOSS Pedestal, 2 Hanging, 3/4 Box/File, Mahogany (N108-M)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-SILVERVEIN-S076-GG)
- VINTIQUEWISE Vintage Decorative Wooden Metal Goblet Shaped Freestanding Wine Rack with Cork Holder (QI003568)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Medium (QI003835.M)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large (QI004550PK.L)
- VINTIQUEWISE Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004317)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- Vintiquewise Accent Furniture and Storage