Shop All Accent Furniture and Storage
Vintiquewise
Decorative Vintage Book Shaped Trinket Storage Box - Brown
Mfr # QI003691.BR
Zoro # G704185192
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Depth 2
- Color Brown
- Length 2
- Height 9
Product Information
- Brand Vintiquewise
- MFR # QI003691.BR
- Zoro # G704185192
- UPC # 651355228115
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 7 |
Depth | 2 |
Length | 2 |
Height | 9 |
Details
Color | Brown |
Material | Wood |
Weight | 1 |
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- DMI Mattress Encasmnt, Queen, 80inLx60inW (554-8069-1952)
- ADIROFFICE Expandable Mobile Plan Center for Blueprints, Black (ADI615-BLK)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- VINTIQUEWISE Vintage Decorative Metal Wire Goblet Shaped Freestanding Wine Bottle and Cork Holder (QI003569)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- VINTIQUEWISE Wooden Barrel Shaped 14 Bottle Wine Rack (QI003283)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- Vintiquewise Accent Furniture and Storage