Shop All Accent Furniture and Storage
Vintiquewise
Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2
Mfr # QI003982_PK
Zoro # G504185316
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 8
- Length 13
- Material Wood
- Width 19
- Height 8.25
Product Information
- Brand Vintiquewise
- MFR # QI003982_PK
- Zoro # G504185316
- UPC # 651355230552
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 13 |
Width | 19 |
Height | 8.25 |
Depth | 13 |
Details
Weight Capacity | 8 |
Material | Wood |
Color | Pink |
Description
Add astonishing appeal and modern style to your home décor with this beautiful set of storage trunks. Superbly crafted in wood and tufted velvet, these trunks are truly wonderful work of art. Velvet button tufted design and gold hardware gives your decor collection a decorative spin. Place them anywhere to meet your storing needs in a modern way and give your interior décor an innovative and distinctive flair by adorning it with these fully practical decorative trunks. Declutter and Decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-2-GG)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Hard Maple (3017HM)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- VINTIQUEWISE Brown Large Wooden Storage Trunk with Lockable Latch (QI003943.L)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- VINTIQUEWISE Accent Decorative Natural Wooden Stump Stool With Wheels for Indoor and Outdoor (QI004283)
- VINTIQUEWISE Brown 5 PK (QI003504.L.5)
- HIGHBOY Omega Console Table - (HI21797)
- Vintiquewise Accent Furniture and Storage