Shop All Accent Furniture and Storage
Vintiquewise
Decorative Rustic Metal Yellow Single Bottle Truck Wine Holder for Tabletop or Countertop
Mfr # QI004538
Zoro # G205831321
original price:
$50.76
15% off
new price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4
- Height 5.25
- Material Metal
- Color Yellow
- Width 10.5
Product Information
- Brand Vintiquewise
- MFR # QI004538
- Zoro # G205831321
- UPC # 651355045385
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 4 |
Height | 5.25 |
Width | 10.5 |
Depth | 4 |
Details
Material | Metal |
Color | Yellow |
Description
Complete the decor of your room with this vintage wine holder. Composed of durable metal material, this wine holder offers durability and practical function for continual use. The vintage truck design creates a decorative appeal to your room decor. Use this wine holder to store a wine bottle and as a centerpiece display to keep wine handy. This is a truly unique high-quality functional décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Palta ModernTwo-Tone White and Oak Brown Finished Wood 4-Drawer Storage Unit (200-12196-ZORO)
- TRADEMARK FINE ART Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47 (ALI34432-C3547GG)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- VINTIQUEWISE Barn Design Large Decorative Farmhouse Wooden Storage Trunk Chest (QI003804L)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VINTIQUEWISE Brown 3 PK (QI003835.3)
- VINTIQUEWISE Antique Style Small Mini Suitcase (QI003054)
- BAXTON STUDIO Janne Dark Brown Finished 8-Cube Multipurpose Storage Shelf (159-9856)
- Vintiquewise Accent Furniture and Storage