Shop All Accent Furniture and Storage
Vintiquewise
Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Medium
Mfr # QI003835.M
Zoro # G904185459
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 13
- Material Cattail Leaf
- Height 9.25
- Length 13
- Width 13
Product Information
- Brand Vintiquewise
- MFR # QI003835.M
- Zoro # G904185459
- UPC # 651355229273
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 13 |
Height | 9.25 |
Length | 13 |
Width | 13 |
Details
Material | Cattail Leaf |
Color | Brown |
Weight | 1.25 |
Description
Neatly store away your coverlet and decorative bed pillows with this storage basket. This basket provides an elegant storage option for laundry rooms, living rooms, and bedrooms. Ideal for storing blankets, decorative pillows, towels, clothing, books, and magazines. Fits on a bedside table, closet shelf, bookshelf, desk, or floor. For easy carrying, this basket includes 2 braided rope handles for added convenience and bin enhancement. It's those small and practical décor storage that makes all the difference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14W/W)
- VOLLRATH Rubber Foot Suction (855506)
- TATCO Wet Umbrella Bag Stand, 10Wx10Dx40H (TCO57019)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- VINTIQUEWISE Stackable Wooden Cargo Crate Style Storage Chest, Light Brown (QI003613.LB)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003016)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- VINTIQUEWISE Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop (QI004536)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Set of 3 (QI004550BL.3)
- BAXTON STUDIO Carville Dark Upholstered Gold Finished 2-Drawer Console Table (153-9203)
- Vintiquewise Accent Furniture and Storage